SPLIT LOCK WSH GR8 YLZN 3/4x1.271x0.188
444.34
- UNSPSC 31161801
Delivery
In stock for delivery.
IN-STORE
100 pieces in stock at Vaughan, ON as of 11:25 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 3/4 in |
Material Width | 0.234 in |
Material Thickness | 0.188 in |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
EAN | 4052713976321 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-09-27
good
2020-11-06
Solide
2020-10-26
good