







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | M5 |
Inner Diameter | 5.3 mm |
Outer Diameter | 10 mm |
Material | Steel |
Finish | Clear Zinc |
Tooth Type | External |
Standards Met | DIN 6798 |
EAN | 4011231375313 |
Product not yet rated.