![EXT SERR LOCK WSH DIN6798 ZN M6x6.4x11mm](https://wurth-pim.imgix.net/Product/4295.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=65db689a8a560cfd4635ce2999e0103e)
![EXT SERR LOCK WSH DIN6798 ZN M6x6.4x11mm](https://pim.wurth.ca/Product/4295.jpg)
![](https://wurth-pim.imgix.net/Technical/4295crt.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ffb6feb1456698e5fa69cfe3a0c84e74)
![](https://pim.wurth.ca/Technical/4295crt.jpg)
![EXT SERR LOCK WSH DIN6798 ZN M6x6.4x11mm](https://wurth-pim.imgix.net/Product/4295.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=65db689a8a560cfd4635ce2999e0103e)
![](https://pim.wurth.ca/Product/4295.jpg)
![](https://wurth-pim.imgix.net/Technical/4295crt.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ffb6feb1456698e5fa69cfe3a0c84e74)
![](https://pim.wurth.ca/Technical/4295crt.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Screw Size | M6 |
Inner Diameter | 6.4 mm |
Outer Diameter | 11 mm |
Material | Steel |
Finish | Clear Zinc |
Tooth Type | External |
Standards Met | DIN 6798 |
EAN | 4011231375351 |
Product not yet rated.