



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | #6 |
Outer Diameter | 5/16 in |
Thickness | 0.020 in |
Material | Stainless Steel |
Material Grade | 410 |
Tooth Type | External |
Product not yet rated.