![EXT TOOTH LOCK WSH ZN #10x13/32x0.022](https://wurth-pim.imgix.net/Product/433516.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4bee590e8da076f34df0675b830d964b)
![EXT TOOTH LOCK WSH ZN #10x13/32x0.022](https://pim.wurth.ca/Product/433516.jpg)
![EXT TOOTH LOCK WSH ZN #10x13/32x0.022](https://wurth-pim.imgix.net/Product/433516.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4bee590e8da076f34df0675b830d964b)
![](https://pim.wurth.ca/Product/433516.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Screw Size | #10 |
Outer Diameter | 13/32 in |
Thickness | 0.022 in |
Material | Steel |
Finish | Clear Zinc |
Tooth Type | External |
Product not yet rated.