EXT TOOTH LOCK WSH ZN #8 (5/32)
427.8
- UNSPSC 31161801
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | #8 |
Outer Diameter | 3/8 in |
Thickness | 0.020 in |
Material | Steel |
Finish | Clear Zinc |
Tooth Type | External |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.