



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | 3/8 in |
Outer Diameter | 11/16 in |
Thickness | 0.035 in |
Material | Steel |
Finish | Clear Zinc |
Tooth Type | External |
Product not yet rated.