



100 pieces in stock at Vaughan, ON as of 9:39 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | #10 |
Outer Diameter | 3/8 in |
Thickness | 0.022 in |
Material | Stainless Steel |
Material Grade | 410 |
Tooth Type | Internal |
Product not yet rated.