![INT. TOOTH LOCK WSH ZN 1/4x15/32x0.025](https://wurth-pim.imgix.net/Product/42514-INT-TOOTH-LOCK-Washer-zinc-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=f046bc0896d93b8e121494f537bed654)
![INT. TOOTH LOCK WSH ZN 1/4x15/32x0.025](https://pim.wurth.ca/Product/42514-INT-TOOTH-LOCK-Washer-zinc-wurth.jpg)
![INT. TOOTH LOCK WSH ZN 1/4x15/32x0.025](https://wurth-pim.imgix.net/Product/42514-INT-TOOTH-LOCK-Washer-zinc-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=f046bc0896d93b8e121494f537bed654)
![](https://pim.wurth.ca/Product/42514-INT-TOOTH-LOCK-Washer-zinc-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Screw Size | 1/4 in |
Outer Diameter | 15/32 in |
Thickness | 0.025 in |
Material | Steel |
Finish | Clear Zinc |
Tooth Type | Internal |
Product not yet rated.