![INT. TOOTH LOCK WSH ZN 3/8x11/16x0.035](https://wurth-pim.imgix.net/Product/42538-INT-TOOTH-LOCK-Washer-zinc-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a989ea5d6aca1e538563283e0ded0270)
![INT. TOOTH LOCK WSH ZN 3/8x11/16x0.035](https://pim.wurth.ca/Product/42538-INT-TOOTH-LOCK-Washer-zinc-wurth.jpg)
![INT. TOOTH LOCK WSH ZN 3/8x11/16x0.035](https://wurth-pim.imgix.net/Product/42538-INT-TOOTH-LOCK-Washer-zinc-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a989ea5d6aca1e538563283e0ded0270)
![](https://pim.wurth.ca/Product/42538-INT-TOOTH-LOCK-Washer-zinc-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Screw Size | 3/8 in |
Outer Diameter | 11/16 in |
Thickness | 0.035 in |
Material | Steel |
Finish | Clear Zinc |
Tooth Type | Internal |
Product not yet rated.