Wire Rope D1.5mm 150M 350N
525.5000512
- UNSPSC 31151505
5255000512961 150
5255000512961 150
Delivery
In stock delivery from our warehouses.
0 Review(s)
Wire rope on lightweight plastic reels.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
150 pieces in stock at Vaughan, ON as of 3:58 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Galvanized |
| Length | 150 mm |
| Weight | 9.55 g |
| Diameter | 1.5 mm |
| Permissible Load | 350N |
| EAN | 4052712175725 |
Features
| Cross –section 7x7 |
| Fast, tool-free installation using the wire rope holder |
| Cradle to Cradle® certified |
Applications
| Ventilation, air conditioning and heating applications, pipelines, cable-support systems, loudspeakers, safety suspensions, isolation panels for cold rooms, signage, decoration, suspended ceilings, conveyor systems, stays, solar panels |
Review(s)
Product not yet rated.
