FLARE FITTING PLUG 7/16-20 TUBE 1/4
823.69216
- UNSPSC 40173511
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | High-Density Polyethylene |
Colour | Red |
Compatible Thread Size | 7/16 in. - 20 |
Compatible Tubing Size | 1/4 in |
Compatible SAE/JIC Fitting | 4 |
Length Under Head (in) | 0.5 in |
Length Under Head (mm) | 12.7 mm |
Head Diameter (in) | 0.72 in |
Head Diameter (mm) | 18.29 mm |
Head Thickness (in) | 0.22 in |
Head Thickness (mm) | 5.59 mm |
EAN | 4045989828289 |
Features
Designed to protect flared fittings as well as 37° flared fittings without gasket. |
Engineered with knurled head for ease of application |
Will meet low-pressure testing requirements |
Review(s)
Product not yet rated.