PLASTIC HOLE PLUG 7/8
507.78
- UNSPSC 40173511
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Polyethylene |
Colour | Black |
Hole Size | 7/8 in |
Head Diameter | 1-1/4 in |
Compatible Material Gauge | 0.02-0.10 in |
Article Notice | Depressed Center |
Review(s)
Product not yet rated.