PLASTIC PLUG 1" BLACK PPE
507.001
- UNSPSC 40173511
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Polyethylene |
Colour | Black |
Hole Size | 1 in |
Head Diameter | 1-7/16 in |
Compatible Material Gauge | 14 - 26 GA |
Review(s)
Product not yet rated.