



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Connector Tube to Male Pipe |
Tube Size | 5/32 in |
Pipe Size | 1/8 in |
Max Working PSI | 250 |
Minimum Temperature | -85 f |
Maximum Temperature | 200 f |
Product not yet rated.