CON-PTC-BULKHEAD-1/4TUBE-1/4FEMALE
884.44635
- UNSPSC 27131600
0884144635961 10
0884144635961 10
New
Delivery
0 Review(s)
CON-PTC-BULKHEAD-1/4TUBE-1/4FEMALE — 884.44635
- CON-PTC-BULKHEAD-1/4TUBE-1/8FEMALE — 884.44633
- CON-PTC-BULKHEAD-1/4TUBE-1/4FEMALE — 884.44635
- CON-PTC-BULKHEAD-5/16TUBE-3/8FEMALE — 884.44637
- CON-PTC-BULKHEAD-5/16TUBE-1/4FEMALE — 884.44638
- CON-PTC-BULKHEAD-3/8TUBE-1/4FEMALE — 884.44639
- CON-PTC-BULKHEAD-3/8TUBE-3/8FEMALE — 884.44640
- CON-PTC-BULKHEAD-1/2TUBE-3/8FEMALE — 884.44641
- CON-PTC-BULKHEAD-1/2TUBE-1/2FEMALE — 884.44642
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
| Material of inner core layer | Rubber/stainless steel |
| Max. temperature resistance against liquids | 60 (°C) |
| Max Working Pressure | 150 (PSI) |
| Connection Thread | NPT 1/4 inch || American pipe thread, tapered (National Taper Pipe), 1/4 inch, 18 threads per inch || NPT 1/4 inch |
| Tube Size | 1/4 in |
| Suitable for | Air |
| Type description | Imperial self-locking female |
| Color | Silver |
| EAN | 4068362178580 |
Review(s)
Product not yet rated.
