⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

CON-T-PTC-SWIV-1/4TUBE-1/4MALE-RUN

884.44480 - UNSPSC 27131600
0884344480961 10
CON-T-PTC-SWIV-1/4TUBE-1/4MALE-RUN CON-T-PTC-SWIV-1/4TUBE-1/4MALE-RUN
CON-T-PTC-SWIV-1/4TUBE-1/4MALE-RUN
New
0 Review(s)

CON-T-PTC-SWIV-1/4TUBE-1/4MALE-RUN — 884.44480
  • CON-T-PTC-SWIV-1/4TUBE-1/8MALE-RUN — 884.44475
  • CON-T-PTC-SWIV-1/4TUBE-1/4MALE-RUN — 884.44480
  • CON-T-PTC-SWIV-1/4TUBE-3/8MALE-RUN — 884.44485
  • CON-T-PTC-SWIV-5/16TUBE-1/8MALE-RUN — 884.44490
  • CON-T-PTC-SWIV-5/16TUBE-1/4MALE-RUN — 884.44495
  • CON-T-PTC-SWIV-3/8TUBE-1/4MALE-RUN — 884.44505
  • CON-T-PTC-SWIV-3/8TUBE-3/8MALE-RUN — 884.44510

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate
Material of inner core layer Rubber/stainless steel
Max. temperature resistance against liquids 60 (°C)
Max Working Pressure 150 (PSI)
Connection Thread NPT 1/4 inch || American pipe thread, tapered (National Taper Pipe), 1/4 inch, 18 threads per inch || NPT 1/4 inch
Tube Size 1/4 in
Suitable for Air
Type description Imperial self locking swiveled male run
Color Black
EAN 4068362185342

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.