



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
Material of inner core layer | Rubber/stainless steel |
Max. temperature resistance against liquids | 60 (°C) |
Max Working Pressure | 150 (PSI) |
Connection Thread | NPT 1/8 inch || American pipe thread, tapered (Nationale Pipe Taper), 1/8 inch || NPT 1/8 inch |
Tube Size | 1/4 in |
Suitable for | Air |
Type description | Imperial self locking swiveled male run |
Color | Black |
EAN | 4068362185335 |
Product not yet rated.