CON-T-PTC-SWIV-1/4TUBE-3/8MALE-RUN
884.44485
- UNSPSC 27131600
0884344485961 10
0884344485961 10
New
Delivery
0 Review(s)
CON-T-PTC-SWIV-1/4TUBE-3/8MALE-RUN — 884.44485
- CON-T-PTC-SWIV-1/4TUBE-1/8MALE-RUN — 884.44475
- CON-T-PTC-SWIV-1/4TUBE-1/4MALE-RUN — 884.44480
- CON-T-PTC-SWIV-1/4TUBE-3/8MALE-RUN — 884.44485
- CON-T-PTC-SWIV-5/16TUBE-1/8MALE-RUN — 884.44490
- CON-T-PTC-SWIV-5/16TUBE-1/4MALE-RUN — 884.44495
- CON-T-PTC-SWIV-3/8TUBE-1/4MALE-RUN — 884.44505
- CON-T-PTC-SWIV-3/8TUBE-3/8MALE-RUN — 884.44510
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
| Material of inner core layer | Rubber/stainless steel |
| Max. temperature resistance against liquids | 60 (°C) |
| Max Working Pressure | 150 (PSI) |
| Connection Thread | NPT 3/8 inch || American pipe thread, tapered (National Taper Pipe), 3/4 inch, 18 threads per inch || NPT 3/8 inch |
| Tube Size | 1/4 in |
| Suitable for | Air |
| Type description | Imperial self locking swiveled male run |
| Color | Black |
| EAN | 4068362185359 |
Review(s)
Product not yet rated.
