



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
Material of inner core layer | Rubber/stainless steel |
Max. temperature resistance against liquids | 60 (°C) |
Max Working Pressure | 150 (PSI) |
Tube Size | 1/4 in |
Suitable for | Air |
Type description | Imperial Self Locking |
Color | Black |
Product not yet rated.