CON-T-PTC-1/8TUBE
884.44420
- UNSPSC 27131600
0884344420961 10
0884344420961 10
New
Delivery
0 Review(s)
Units/package: 10
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
| Material of inner core layer | Rubber/stainless steel |
| Max. temperature resistance against liquids | 60 (°C) |
| Max Working Pressure | 150 (PSI) |
| Tube Size | 1/8 in |
| Suitable for | Air |
| Type description | Imperial Self Locking |
| Color | Black |
| EAN | 4068362178689 |
Review(s)
Product not yet rated.
