CON-T-PTC-3/8TUBE
884.44440
- UNSPSC 27131600
0884344440961 10
0884344440961 10
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
CON-T-PTC-3/8TUBE — 884.44440
- CON-T-PTC-1/8TUBE — 884.44420
- CON-T-PTC-5/32TUBE — 884.44425
- CON-T-PTC-1/4TUBE — 884.44430
- CON-T-PTC-5/16TUBE — 884.44435
- CON-T-PTC-3/8TUBE — 884.44440
- CON-T-PTC-1/2TUBE — 884.44445
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
| Material of inner core layer | Rubber/stainless steel |
| Max. temperature resistance against liquids | 60 (°C) |
| Max Working Pressure | 150 (PSI) |
| Tube Size | 3/8 in |
| Suitable for | Air |
| Type description | Imperial Self Locking |
| Color | Black |
| EAN | 4068362178726 |
Customers Also Viewed
Review(s)
Product not yet rated.
