(M) COMP. PTC 90DEG. SWIVEL ELB 5/32 x 1/8(M)NPT
884.44240
- UNSPSC 27131600
0884944240961 5
0884944240961 5
Delivery
In stock delivery from our warehouses.
0 Review(s)
(M) COMP. PTC 90DEG. SWIVEL ELB 5/32 x 1/8(M)NPT — 884.44240
- CON-PTC-ELBW-90DEG-SWIV-TUBE1/8-MALE10-32 — 884.44218
- CON-PTC-ELBW-90DEG-SWIV-TUBE1/8-MALE1/8 — 884.44225
- (M) COMP. PTC 90DEG. SWIVEL ELB 5/32 x 10-32(M)UNF — 884.44235
- (M) COMP. PTC 90DEG. SWIVEL ELB 5/32 x 1/8(M)NPT — 884.44240
- CON-PTC-ELBW-90DEG-SWIV-TUBE5/32-MALE1/4 — 884.44245
- (M) COMP. PTC 90DEG. SWIVEL ELB 1/4 x 10-32(M)UNF — 884.44248
- (M) COMP. PTC 90DEG. SWIVEL ELB 1/4 x 1/8(M)NPT — 884.44250
- (M) COMP. PTC 90DEG. SWIVEL ELB 1/4 x 1/4(M)NPT — 884.44255
- (M) COMP. PTC 90DEG. SWIVEL ELB 1/4 x 3/8(M)NPT — 884.44260
- (M) COMP. PTC 90DEG. SWIVEL ELB 5/16 x 1/8(M)NPT — 884.44265
- (M) COMP. PTC 90DEG. SWIVEL ELB 5/16 x 1/4(M)NPT — 884.44270
- (M) COMP. PTC 90DEG. SWIVEL ELB 5/16 x 3/8(M)NPT — 884.44271
- (M) COMP. PTC 90DEG. SWIVEL ELB 3/8 x 1/8(M)NPT — 884.44273
- (M) COMP. PTC 90DEG. SWIVEL ELB 3/8 x 1/4(M)NPT — 884.44275
- (M) COMP. PTC 90DEG. SWIVEL ELB 3/8 x 3/8(M)NPT — 884.44280
- (M) COMP. PTC 90DEG. SWIVEL ELB 3/8 x 1/2(M)NPT — 884.44285
- (M) COMP. PTC 90DEG. SWIVEL ELB 1/2 x 1/4(M)NPT — 884.44290
- (M) COMP. PTC 90DEG. SWIVEL ELB 1/2 x 3/8(M)NPT — 884.44295
- (M) COMP. PTC 90DEG. SWIVEL ELB 1/2 x 1/2(M)NPT — 884.44300
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.30 pieces in stock at Mississauga, ON as of 1:01 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
| Material of inner core layer | Rubber/stainless steel |
| Max. temperature resistance against liquids | 60 (°C) |
| Max Working Pressure | 150 (PSI) |
| Connection Thread | NPT 1/8 inch || American pipe thread, tapered (Nationale Pipe Taper), 1/8 inch || NPT 1/8 inch |
| Tube Size | 5/32 in |
| Suitable for | Air |
| Type description | Imperial self-locking male swivel |
| Color | Black |
| EAN | 4068362158711 |
Review(s)
Product not yet rated.
