(M) COMP. PUSH-CONNECTOR 1/4 x 1/4(M)NPT
884.44135
- UNSPSC 27131600
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Straight Male Connector |
Tube Size | 1/4 in |
Pipe Size | 1/4 in |
Max Working PSI | 150 PSI |
Minimum Temperature | 0 C |
Maximum Temperature | 60 C |
Features
Quick connect design: One-piece fitting saves over 75% of assembly time compared to standard compression fittings |
Compact Design: Allows fittings to be closely mounted |
Optimum flow: No part of the fitting goes inside the tubing - unrestricted tubing I.D. allows for maximum airflow |
Quick and easy connection: Wide release collar allows fast and trouble-free tubing removal |
Instantaneous connection/disconnection: Designed for fast assembly, disassembly and reassembly without tools |
Fully reusable: Designed for multiple connections and disconnections with leak-free operations and solid tubing gripping |
Tubing size identification: Tubing diameter indicated on release collar |
Corrosion resistant threaded fittings: All threaded fittings are made of nickel-plated brass |
Applications
Compressed air and vacuum
Review(s)
Product not yet rated.