(M) COMPOSITE PTC SWIVEL TEE 8MM x 3/8(M)BSPT
884.46676
- UNSPSC 27131600
0884346676961 5
0884346676961 5
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.35 pieces in stock at Mississauga, ON as of 5:53 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
| Material of inner core layer | Rubber/stainless steel |
| Max. temperature resistance against liquids | 60 (°C) |
| Max Working Pressure | 150 (PSI) |
| Connection Thread | ET R BSPT 3/8 inch || Pipe external thread R BSPT 3/8 inch || ET R BSPT 3/8 inch |
| Tube Size | 8 mm |
| Suitable for | Air |
| Type description | Metric self-locking male swivel |
| Color | Black |
| EAN | 4068362158940 |
Customers Also Viewed
Review(s)
Product not yet rated.
