COMPOSITE PTC PLUG 1/2
884.44700
- UNSPSC 27131600
0884144700961 5
0884144700961 5
Delivery
0 Review(s)
Units/package: 5
COMPOSITE PTC PLUG 1/2 — 884.44700
- HOSEPLG-1/8IN — 884.44675
- HOSEPLG-5/32IN — 884.44680
- COMPOSITE PTC PLUG 1/4 — 884.44685
- HOSEPLG-5/16IN — 884.44690
- COMPOSITE PTC PLUG 3/8 — 884.44695
- COMPOSITE PTC PLUG 1/2 — 884.44700
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.40 pieces in stock at Mississauga, ON as of 8:19 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
| Material of inner core layer | Rubber/stainless steel |
| Max. temperature resistance against liquids | 60 (°C) |
| Max Working Pressure | 150 (PSI) |
| Tube Size | 1/2 in |
| Suitable for | Air |
| Type description | Imperial self-locking plug |
| Color | Black |
| EAN | 4068362159732 |
Review(s)
Product not yet rated.
