GREASE NIPPLE DIN71412A H1 ZN 6MM - KNOCK-IN
986.46
- UNSPSC 40141736
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Lug Diameter | 6 mm |
Lug Length | 5.4 mm |
Overall Length | 14 mm |
Material | Steel |
Finish | Galvanized, blue passivated |
Standards Met | DIN 71412A |
EAN | 4011231917728 |
Review(s)
Product not yet rated.