GREASE NIPPLE DIN71412A H1 ZN 1/4"
986.44
- UNSPSC 40141736
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | 1/4 in |
Thread Length | 6.5 mm |
Overall Length | 19.5 mm |
Size | 14 mm |
Material | Steel |
Finish | Galvanized, blue passivated |
Standards Met | DIN 71412A |
EAN | 4011231917667 |
Review(s)
Product not yet rated.