GREASE NIPPLE DIN71412A H1 ZN M8-1.25
986.135
- UNSPSC 40141736
0986135 005 25
0986135 005 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
GREASE NIPPLE DIN71412A H1 ZN M8-1.25 — 986.135
- GREASE NIPPLE DIN71412A H1 ZN M8-1.25 — 986.135
- GREASE NIPPLE DIN71412A H1 ZN M10-1.5 — 986.136
- GREASE NIPPLE DIN71412A H1 ZN M6-1 — 986.40
- GREASE NIPPLE DIN71412A H1 ZN M8-1 — 986.41
- GREASE NIPPLE DIN71412A H1 ZN M10X1 — 986.42
- GREASE NIPPLE DIN71412A H1 ZN 1/8" — 986.43
- GREASE NIPPLE DIN71412A H1 ZN 1/4" — 986.44
- GREASE NIPPLE DIN71412A H1 ZN 3/8" — 986.45
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
150 pieces in stock at Vaughan, ON as of 8:46 PM. Directions. Call: (289) 474-5447
100 pieces in stock at Mississauga, ON as of 8:46 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | M8 |
| Pitch | 1.25 mm |
| Thread Length | 5.4 mm |
| Overall Length | 16 mm |
| Size | 9 mm |
| Material | Steel |
| Finish | Galvanized, blue passivated |
| Standards Met | DIN 71412A |
| EAN | 4011231917384 |
Review(s)
Product not yet rated.
