GR.FIT.1/8 PIPE 45 D
987.18.22
- UNSPSC 40141736
0986001822961 20
0986001822961 20
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
160 pieces in stock at Vaughan, ON as of 6:23 AM. Directions. Call: (289) 474-5447
60 pieces in stock at Mississauga, ON as of 6:23 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | 1/8 in |
| Type | NPT |
| Overall Length | 1 in |
| Angle | 45° |
| EAN | 4068362377679 |
Customers Also Viewed
Review(s)
2020-10-08
good
