GR.FIT.1/8 PIPE STR.
987.18.20
- UNSPSC 40141736
0986001820961 20
0986001820961 20
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
140 pieces in stock at Vaughan, ON as of 7:23 AM. Directions. Call: (289) 474-5447
40 pieces in stock at Mississauga, ON as of 7:23 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | 1/8 in |
| Type | NPT |
| Overall Length | 5/8 in |
| Angle | Straight |
| EAN | 4068362376962 |
Customers Also Viewed
Review(s)
2021-09-27
Replacing them quite often but does the job
2021-03-15
Tout est ok
2021-03-02
parfaits
2020-09-10
Très résistant facile d'installation et les filets sont bien fait
