GREASE FITTING 1/4-28 45° LON
987.14.14
- UNSPSC 40141736
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | 1/4 in |
Threads Per Inch | 28 |
Type | SAE |
Overall Length | 63/64 in |
Angle | 45° |
Customers Also Viewed
Review(s)
Product not yet rated.