GREASE FITTING 1/4-28 45° STD
987.14.13
- UNSPSC 40141736
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
120 pieces in stock at Vaughan, ON as of 6:31 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Thread Diameter | 1/4 in |
Threads Per Inch | 28 |
Type | SAE |
Overall Length | 27/32 in |
Thread Length | 29/32 in |
Angle | 45° |
EAN | 4052713986474 |
Customers Also Viewed
Review(s)
Product not yet rated.