GREASE FITTING 1/4-28 STRAIGHT EX
0986001412961 20
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 6:27 AM. Directions. Call: (289) 474-5447
140 pieces in stock at Mississauga, ON as of 6:27 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | 1/4 in |
| Threads Per Inch | 28 |
| Type | SAE |
| Overall Length | 15/16 in |
| Angle | Straight |
| EAN | 4068362376986 |
Customers Also Viewed
Review(s)
Product not yet rated.
