![GREASE FITTING 1/4-28 STRAIGHT LG](https://wurth-pim.imgix.net/Product/9871411.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=204076ab377df4d7bf8db2be288e8bc4)
![GREASE FITTING 1/4-28 STRAIGHT LG](https://pim.wurth.ca/Product/9871411.jpg)
![GREASE FITTING 1/4-28 STRAIGHT LG](https://wurth-pim.imgix.net/Product/9871411.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=204076ab377df4d7bf8db2be288e8bc4)
![](https://pim.wurth.ca/Product/9871411.jpg)
100 pieces in stock at Vaughan, ON as of 7:43 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Thread Diameter | 1/4 in |
Threads Per Inch | 28 |
Type | SAE |
Overall Length | 9/16 in |
Thread Length | 7/32 in |
Angle | Straight |
EAN | 4052713986450 |
Product not yet rated.