GREASE FITTING 1/4-28 STRAIGHT ST
987.14.10
- UNSPSC 40141736
0986001410961 20
0986001410961 20
Delivery
In stock delivery from our warehouses.
GREASE FITTING 1/4-28 STRAIGHT ST — 987.14.10
- GREASE FITTING 1/4-28 STRAIGHT ST — 987.14.10
- GREASE FITTING 1/4-28 STRAIGHT LG — 987.14.11
- GREASE FITTING 1/4-28 STRAIGHT EX — 987.14.12
- GREASE FITTING 1/4-28 45DEG STD — 987.14.13
- GREASE FITTING 1/4-28 45DEG LON — 987.14.14
- GREASE FITTING 1/4-28 90DEG STD — 987.14.15
- GREASE FITTING 1/4-18 STRAIGHT — 987.14.20
- GREASE FITTING 1/4-18 67.5DEG — 987.14.21
- GR.FIT.1/8 PIPE STR 1-1/4 LONG — 987.18.10
- GR.FIT.1/8 PIPE STR. — 987.18.20
- GR.FIT.1/8 PIPE 30 D — 987.18.21
- GR.FIT.1/8 PIPE 45 D — 987.18.22
- GR.FIT.1/8 PIPE 90 D — 987.18.24
- GR.FIT. 5/16-24 — 987.516.24
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
60 pieces in stock at Vaughan, ON as of 8:29 PM. Directions. Call: (289) 474-5447
100 pieces in stock at Mississauga, ON as of 8:29 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | 1/4 in |
| Threads Per Inch | 28 |
| Type | SAE |
| Overall Length | 9/16 in |
| Angle | Straight |
| EAN | 4068362376948 |
Customers Also Viewed
Review(s)
2021-04-19
good
2021-03-13
Good product
2021-01-18
Bon rapport qualité prix
2019-10-28
the quality is great for this product.
