FREE GIFT: Get a FREE Cooler Backpack when you spend $200 or more. Use code COOLOFF25.

US INTERCHANGE 3000 COUPLING 1/4" NPT FEMALE

883.300214 - UNSPSC 27131613
0699300214961
US INTERCHANGE 3000 COUPLING 1/4" NPT FEMALE US INTERCHANGE 3000 COUPLING 1/4" NPT FEMALE
US INTERCHANGE 3000 COUPLING 1/4" NPT FEMALE

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Series 3000
Type Coupling with Female Thread
Connection Thread 1/4 in. NPT
Air Passage Diameter 7/32 in
Maximum Pressure 232 psi
Flow Rate 37.1 cfm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-07
parfait