Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

HIGH FLOW 4000 SERIES COUPLING STREAM-LINE 11X16

883.400711 - UNSPSC 27131613
HIGH FLOW 4000 SERIES COUPLING STREAM-LINE 11X16 HIGH FLOW 4000 SERIES COUPLING STREAM-LINE 11X16
HIGH FLOW 4000 SERIES COUPLING STREAM-LINE 11X16
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Series 4000
Hose Inner Diameter 11 mm
Hose Outer Diameter 16 mm
Flow Rate 135 cfm

Features

High flow rate of up to 135 CFM. and maximum operating pressure of 174 psi. Enables optimum output utilization of compressed-air consumers
Ergonomically designed locking bush. This ensures a secure grip and prevents slipping off
Hardened steel nipples and locking bushes. For max. load-bearing capacity and long service life
Low coupling force enables one-handed operation. Only minimal force required for simple, fast and safe coupling and decoupling
Air-tight connections. Low energey consumption and high level of efficiency
Exposed surfaces are chrom-plated, nickelplated or galvanized. High corrosion resistance and protection even under demanding conditions
Series 4000 fittings comply with the European Standard 10.4. Compatability with other pneumatic fittings

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.