HIGH FLOW 4000 SERIES NIPPLE STREAM-LINE 11X16
883.400415
- UNSPSC 27131613
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Series | 4000 |
Type | Plug-In Nipple with Comfort Connection for Würth PU Hoses |
Hose Inner Diameter | 11 mm |
Hose Outer Diameter | 16 mm |
Flow Rate | 135 cfm |
Features
High flow rate of up to 135 CFM. and maximum operating pressure of 174 psi. Enables optimum output utilization of compressed-air consumers |
Ergonomically designed locking bush. This ensures a secure grip and prevents slipping off |
Hardened steel nipples and locking bushes. For max. load-bearing capacity and long service life |
Low coupling force enables one-handed operation. Only minimal force required for simple, fast and safe coupling and decoupling |
Air-tight connections. Low energey consumption and high level of efficiency |
Exposed surfaces are chrom-plated, nickelplated or galvanized. High corrosion resistance and protection even under demanding conditions |
Series 4000 fittings comply with the European Standard 10.4. Compatability with other pneumatic fittings |
Review(s)
Product not yet rated.