316 1'' 150# THREADED CAP A351
SFP.3161CAP
- UNSPSC 40172407
5267130001961 2
5267130001961 2
Delivery
No stock for delivery. -
0 Review(s)
316 1'' 150# THREADED CAP A351 — SFP.3161CAP
- 316 .125'' 150# THREADED CAP A351 — SFP.316.125CAP
- 316 .25'' 150# THREADED CAP A351 — SFP.316.25CAP
- 316 .375'' 150# THREADED CAP A351 — SFP.316.375CAP
- 316 .5'' 150# THREADED CAP A351 — SFP.316.5CAP
- 316 .75'' 150# THREADED CAP A351 — SFP.316.75CAP
- 316 1.25'' 150# THREADED CAP A351 — SFP.3161.25CAP
- 316 1.5'' 150# THREADED CAP A351 — SFP.3161.5CAP
- 316 1'' 150# THREADED CAP A351 — SFP.3161CAP
- 316 2'' 150# THREADED CAP A351 — SFP.3162CAP
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Connection Thread | 1 inch |
| Thread Type | Female thread |
| ASTM | ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351 |
| Design | Round cap |
| Form | Straight |
| Material | 316 || AISI 316 - Stainless steel || Stainless steel AISI 316 |
| Pipe Diameter | 1 in |
| Surface | PL || Plain || Plain |
| EAN | 4068362231520 |
Customers Also Viewed
Review(s)
Product not yet rated.
