FREE GIFT: Get a FREE* UV/LED Pen Light with $200+ orders. (Code: UVPEN25).

316 1.5'' X 1'' 150# HEX BUSHING A351

SFP.3161.51HB - UNSPSC 40172307
5267131126961 1
316 1.5'' X 1'' 150# HEX BUSHING A351 316 1.5'' X 1'' 150# HEX BUSHING A351
316 1.5'' X 1'' 150# HEX BUSHING A351

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 1 1/2 inch
Width across flats      52 mm || Wrench size 52 mm || 52 mm
Thread Type Male thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design Hex bushing
Form Straight
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 1-1/2 in
Outlet thread     1 inch
Surface PL || Plain || Plain

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.