316 2.5'' 150# THREADED 90 ELBOW A351
SFP.3162.59
- UNSPSC 40172807
5267960212961 1
5267960212961 1
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Connection Thread | 2 1/2 inch |
| Thread Type | Female thread |
| ASTM | ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351 |
| Design | 90° |
| Form | Radius |
| Material | 316 || AISI 316 - Stainless steel || Stainless steel AISI 316 |
| Pipe Diameter | 2-1/2 in |
| Surface | PL || Plain || Plain |
| EAN | 4068362230462 |
Review(s)
Product not yet rated.
