Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

316 nipples sch 40 .125'' dia x 5'' long

SFP.316.1255S40 - UNSPSC 40173303
316 nipples sch 40 .125'' dia x 5'' long 316 nipples sch 40 .125'' dia x 5'' long
316 nipples sch 40 .125'' dia x 5'' long

Delivery

In stock delivery from our warehouses.
0 Review(s)

General purpose threaded 316 schedule 40 nipples, 316 stainless steel

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Nipples
Pipe Size 1/8 in
Length 5 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.