Free Gift: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF).

316 nipples sch 40 1.500'' dia x 1.75'' long

SFP.3161.51.75S40 - UNSPSC 40173303
316 nipples sch 40 1.500'' dia x 1.75'' long 316 nipples sch 40 1.500'' dia x 1.75'' long
316 nipples sch 40 1.500'' dia x 1.75'' long
0 Review(s)

General purpose threaded 316 schedule 40 nipples, 316 stainless steel

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Nipples
Pipe Size 1-1/2 in
Length 1-3/4 in

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.