304 .5'' 150# THREADED UNION A351

SFP.304.5UN - UNSPSC 40174907
5267104012961 1
304 .5'' 150# THREADED UNION A351 304 .5'' 150# THREADED UNION A351
304 .5'' 150# THREADED UNION A351
0 Review(s)

304 .5'' 150# THREADED UNION A351 — SFP.304.5UN
  • 304 .5'' 150# THREADED UNION A351 — SFP.304.5UN
  • 304 .75'' 150# THREADED UNION A351 — SFP.304.75UN
  • 304 1.25'' 150# THREADED UNION A351 — SFP.3041.25UN
  • 304 1.5'' 150# THREADED UNION A351 — SFP.3041.5UN
  • 304 1'' 150# THREADED UNION A351 — SFP.3041UN
  • 304 2'' 150# THREADED UNION A351 — SFP.3042UN

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 1/2 inch
Width Across Flats 39 mm || Wrench size 39 mm || 39 mm
Thread Type Female thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design Union
Form Straight
Material 304 || AISI 304 - Stainless steel || Stainless steel AISI 304
Surface PL || Plain || Plain
Pipe Diameter 1/2 in
EAN 4068362230073

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.