304 1.25'' 150# THREADED UNION A351
SFP.3041.25UN
- UNSPSC 0
5267104114961 1
5267104114961 1
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Connection Thread | 1 1/4 inch |
| Width Across Flats | 64 mm || Wrench size 64 mm || 64 mm |
| Thread Type | Female thread |
| ASTM | ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351 |
| Design | Union |
| Form | Straight |
| Material | 304 || AISI 304 - Stainless steel || Stainless steel AISI 304 |
| Surface | PL || Plain || Plain |
| Pipe Diameter | 1-1/4 in |
| EAN | 4068362230097 |
Review(s)
Product not yet rated.
