304 1.5'' 150# THREADED UNION A351
SFP.3041.5UN
- UNSPSC 0
5267104112961 1
5267104112961 1
Delivery
0 Review(s)
304 1.5'' 150# THREADED UNION A351 — SFP.3041.5UN
- 304 .5'' 150# THREADED UNION A351 — SFP.304.5UN
- 304 .75'' 150# THREADED UNION A351 — SFP.304.75UN
- 304 1.25'' 150# THREADED UNION A351 — SFP.3041.25UN
- 304 1.5'' 150# THREADED UNION A351 — SFP.3041.5UN
- 304 1'' 150# THREADED UNION A351 — SFP.3041UN
- 304 2'' 150# THREADED UNION A351 — SFP.3042UN
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Connection Thread | 1 1/2 inch |
| Width Across Flats | 74 mm || Wrench size 74 mm || 74 mm |
| Thread Type | Female thread |
| ASTM | ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351 |
| Design | Union |
| Form | Straight |
| Material | 304 || AISI 304 - Stainless steel || Stainless steel AISI 304 |
| Surface | PL || Plain || Plain |
| Pipe Diameter | 1-1/2 in |
| EAN | 4068362230103 |
Review(s)
Product not yet rated.
