SHIELD HOSE CLAMP B1/2 (26-38) (1TO1-1/2)
536.16
- UNSPSC 31162906
Delivery
In stock for delivery.
Adjustable Shield Hose Clamps
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Strap Material | Stainless Steel |
Strap Material Grade | 201/301 |
Screw Material | Carbon Steel |
Housing Material | Stainless Steel |
Housing Material Grade | 201/301 |
Head Type | Hex |
Width Across Flats | 5/16 in |
Clamping Range (in) | 1 - 1-1/2 in |
Clamping Range (mm) | 26 - 38 mm |
Strap Width | 1/2 in |
Features
With Tang Liner |
With Tang Liner |
Review(s)
2021-09-15
good
2021-01-14
good
2020-12-21
good