
SHIELD HOSE CLAMP B1/2 (29-44) (1-1/8TO1-3/4)
536.20
- UNSPSC 31162906
In stock for delivery.
Adjustable Shield Hose Clamps
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Strap Material | Stainless Steel |
Strap Material Grade | 201/301 |
Screw Material | Carbon Steel |
Housing Material | Stainless Steel |
Housing Material Grade | 201/301 |
Head Type | Hex |
Width Across Flats | 5/16 in |
Clamping Range (in) | 1-1/8 - 1-3/4 in |
Clamping Range (mm) | 29 - 44 mm |
Strap Width | 1/2 in |
Features
With Tang Liner |
With Tang Liner |
Review(s)
2021-04-27
good
2020-02-25
bon