



100 pieces in stock at Vaughan, ON as of 7:08 PM. Directions. Call: (289) 474-5447
75 pieces in stock at Mississauga, ON as of 7:08 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Material | Stainless Steel |
Material Grade | A2 1.4301 |
Clamping Range | 12.8 - 14.8 mm |
Diameter | 15.5 mm |
Strap Width | 8.2 mm |
EAN | 4045989229260 |
Precise installation, even in the tightest spaces |
Chrome-VI free |
Product not yet rated.